Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AG0.5-30R2

  • Zoro # G904671402


product price: $37.79
/ea

Key Features

Outside Diameter
16 mm
Gear Shape
HA
Face Width
5 mm
Bore Type
Plain
Number of Starts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG0.5-30R2
Zoro #
G904671402
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
16 mm
Face Width
5 mm
Bore Diameter Tolerance
+/- 0.1 mm
Hub Diameter
12 mm
Pitch Diameter
15 mm
Bore Diameter
4 mm
Overall Length
12 mm

Details

Gear Shape
HA
Bore Type
Plain
Number of Starts
2
System of Measurement
Metric
Hub Projection
7 mm
Precision Class
KHK W 002 Grade 2
Tooth Direction
Right Hand
Pressure Angle
20 Degrees
Number of Teeth
30
Material
Aluminum Bronze
Item
Worm Wheel
Reduction Ratio
15
Metric Module Pitch
0.5

Description

Worm Wheel, Bore Diameter 4 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 5 mm, Gear Shape HA, Hub Diameter 12 mm, Hub Projection 7 mm, Material Aluminum Bronze, Metric Module Pitch 0.5, Number of Starts 2, Number of Teeth 30, Outside Diameter 16 mm, Overall Length 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.