Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG0.5-40R1

  • Zoro # G504671406


product price: $50.69
/ea

Key Features

Number of Teeth
40
Face Width
5 mm
Precision Class
KHK W 002 Grade 2
Overall Length
12 mm
Material
Aluminum Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG0.5-40R1
Zoro #
G504671406
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
5 mm
Overall Length
12 mm
Bore Diameter
5 mm
Outside Diameter
21 mm
Hub Diameter
15 mm
Pitch Diameter
20 mm
Bore Diameter Tolerance
+/- 0.1 mm

Details

Number of Teeth
40
Precision Class
KHK W 002 Grade 2
Material
Aluminum Bronze
Gear Shape
HA
Metric Module Pitch
0.5
Number of Starts
1
Hub Projection
7 mm
Reduction Ratio
40
Item
Worm Wheel
Bore Type
Plain
Tooth Direction
Right Hand
System of Measurement
Metric
Pressure Angle
20 Degrees

Description

Worm Wheel, Bore Diameter 5 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 5 mm, Gear Shape HA, Hub Diameter 15 mm, Hub Projection 7 mm, Material Aluminum Bronze, Metric Module Pitch 0.5, Number of Starts 1, Number of Teeth 40, Outside Diameter 21 mm, Overall Length 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.