Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG0.5-50R1

  • Zoro # G704671374


product price: $51.29
/ea

Key Features

Bore Diameter
5 mm
Outside Diameter
26 mm
Hub Diameter
20 mm
Pressure Angle
20 Degrees
Metric Module Pitch
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG0.5-50R1
Zoro #
G704671374
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
5 mm
Outside Diameter
26 mm
Hub Diameter
20 mm
Face Width
5 mm
Bore Diameter Tolerance
+/- 0.1 mm
Overall Length
12 mm
Pitch Diameter
25 mm

Details

Item
Worm Wheel
Pressure Angle
20 Degrees
Metric Module Pitch
0.5
Number of Starts
1
Precision Class
KHK W 002 Grade 2
Material
Aluminum Bronze
Tooth Direction
Right Hand
Bore Type
Plain
System of Measurement
Metric
Reduction Ratio
50
Gear Shape
HA
Number of Teeth
50
Hub Projection
7 mm

Description

Worm Wheel, Bore Diameter 5 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 5 mm, Gear Shape HA, Hub Diameter 20 mm, Hub Projection 7 mm, Material Aluminum Bronze, Metric Module Pitch 0.5, Number of Starts 1, Number of Teeth 50, Outside Diameter 26 mm, Overall Length 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.