Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AG0.8-30R1

  • Zoro # G304669917


product price: $50.29
/ea

Key Features

Pressure Angle
20 Degrees
Bore Diameter Tolerance
+/- 0.1 mm
Outside Diameter
25.6 mm
Reduction Ratio
30
Metric Module Pitch
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG0.8-30R1
Zoro #
G304669917
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.1 mm
Outside Diameter
25.6 mm
Bore Diameter
5 mm
Hub Diameter
18 mm
Pitch Diameter
24 mm
Overall Length
16 mm
Face Width
8 mm

Details

Pressure Angle
20 Degrees
Reduction Ratio
30
Metric Module Pitch
0.8
Number of Teeth
30
Hub Projection
8 mm
Tooth Direction
Right Hand
Material
Aluminum Bronze
System of Measurement
Metric
Number of Starts
1
Gear Shape
HA
Item
Worm Wheel
Bore Type
Plain
Precision Class
KHK W 002 Grade 2

Description

Worm Wheel, Bore Diameter 5 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 8 mm, Gear Shape HA, Hub Diameter 18 mm, Hub Projection 8 mm, Material Aluminum Bronze, Metric Module Pitch 0.8, Number of Starts 1, Number of Teeth 30, Outside Diameter 25.6 mm, Overall Length 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.