Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AG0.8-30R2

  • Zoro # G504669946


product price: $50.29
/ea

Key Features

Gear Shape
HA
Pressure Angle
20 Degrees
Number of Teeth
30
Material
Aluminum Bronze
Bore Diameter Tolerance
+/- 0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG0.8-30R2
Zoro #
G504669946
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.1 mm
Pitch Diameter
24 mm
Overall Length
16 mm
Face Width
8 mm
Outside Diameter
25.6 mm
Bore Diameter
5 mm
Hub Diameter
18 mm

Details

Gear Shape
HA
Pressure Angle
20 Degrees
Number of Teeth
30
Material
Aluminum Bronze
System of Measurement
Metric
Metric Module Pitch
0.8
Reduction Ratio
15
Hub Projection
8 mm
Number of Starts
2
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 2
Item
Worm Wheel
Bore Type
Plain

Description

Worm Wheel, Bore Diameter 5 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 8 mm, Gear Shape HA, Hub Diameter 18 mm, Hub Projection 8 mm, Material Aluminum Bronze, Metric Module Pitch 0.8, Number of Starts 2, Number of Teeth 30, Outside Diameter 25.6 mm, Overall Length 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.