Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG0.8-50R1

  • Zoro # G704669937


product price: $71.99
/ea

Key Features

Precision Class
KHK W 002 Grade 2
Bore Diameter
8 mm
Face Width
8 mm
Hub Diameter
25 mm
Overall Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG0.8-50R1
Zoro #
G704669937
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Face Width
8 mm
Hub Diameter
25 mm
Overall Length
16 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
41.6 mm
Pitch Diameter
40 mm

Details

Precision Class
KHK W 002 Grade 2
Hub Projection
8 mm
Pressure Angle
20 Degrees
Item
Worm Wheel
Gear Shape
HA
Number of Teeth
50
Tooth Direction
Right Hand
Reduction Ratio
50
System of Measurement
Metric
Number of Starts
1
Bore Type
Plain
Material
Aluminum Bronze
Metric Module Pitch
0.8

Description

Worm Wheel, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 8 mm, Gear Shape HA, Hub Diameter 25 mm, Hub Projection 8 mm, Material Aluminum Bronze, Metric Module Pitch 0.8, Number of Starts 1, Number of Teeth 50, Outside Diameter 41.6 mm, Overall Length 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.