Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG0.8-60R1

  • Zoro # G304669955


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Tooth Direction
Right Hand
Bore Diameter Tolerance
+/- 0.2 mm
Hub Projection
8 mm
Bore Type
Plain
Material
Aluminum Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG0.8-60R1
Zoro #
G304669955
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
25 mm
Face Width
8 mm
Overall Length
16 mm
Outside Diameter
49.6 mm
Bore Diameter
8 mm
Pitch Diameter
48 mm

Details

Tooth Direction
Right Hand
Hub Projection
8 mm
Bore Type
Plain
Material
Aluminum Bronze
Number of Teeth
60
Metric Module Pitch
0.8
Pressure Angle
20 Degrees
Number of Starts
1
Precision Class
KHK W 002 Grade 2
Reduction Ratio
60
System of Measurement
Metric
Gear Shape
HA
Item
Worm Wheel

Description

Worm Wheel, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 8 mm, Gear Shape HA, Hub Diameter 25 mm, Hub Projection 8 mm, Material Aluminum Bronze, Metric Module Pitch 0.8, Number of Starts 1, Number of Teeth 60, Outside Diameter 49.6 mm, Overall Length 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.