Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG1-20R2

  • Zoro # G704670179


product price: $50.79
/ea

Key Features

Outside Diameter
23 mm
Pitch Diameter
20 mm
Bore Type
Plain
Material
Aluminum Bronze
Metric Module Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1-20R2
Zoro #
G704670179
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
23 mm
Pitch Diameter
20 mm
Bore Diameter Tolerance
+/- 0.1 mm
Bore Diameter
6 mm
Hub Diameter
16 mm
Overall Length
20 mm
Face Width
10 mm

Details

Bore Type
Plain
Material
Aluminum Bronze
Metric Module Pitch
1
Precision Class
KHK W 002 Grade 2
Reduction Ratio
10
Hub Projection
10 mm
Tooth Direction
Right Hand
Gear Shape
H1
Item
Worm Wheel
Number of Starts
2
Number of Teeth
20
Pressure Angle
20 Degrees
System of Measurement
Metric

Description

Worm Wheel, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 10 mm, Gear Shape H1, Hub Diameter 16 mm, Hub Projection 10 mm, Material Aluminum Bronze, Metric Module Pitch 1, Number of Starts 2, Number of Teeth 20, Outside Diameter 23 mm, Overall Length 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.