
Aluminum Bronze Worm Wheels
Mfr # AG1-30R1
Zoro # G404670172
product price: $58.49
/eaKey Features
Face Width
10 mm
Hub Projection
10 mm
Precision Class
KHK W 002 Grade 2
Material
Aluminum Bronze
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG1-30R1
Zoro #
G404670172
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
10 mm
Bore Diameter
6 mm
Outside Diameter
33 mm
Overall Length
20 mm
Bore Diameter Tolerance
+/- 0.1 mm
Pitch Diameter
30 mm
Hub Diameter
20 mm
Details
Hub Projection
10 mm
Precision Class
KHK W 002 Grade 2
Material
Aluminum Bronze
Tooth Direction
Right Hand
Metric Module Pitch
1
Number of Teeth
30
Reduction Ratio
30
Item
Worm Wheel
Number of Starts
1
System of Measurement
Metric
Bore Type
Plain
Gear Shape
H1
Pressure Angle
20 Degrees
Description
Worm Wheel, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 10 mm, Gear Shape H1, Hub Diameter 20 mm, Hub Projection 10 mm, Material Aluminum Bronze, Metric Module Pitch 1, Number of Starts 1, Number of Teeth 30, Outside Diameter 33 mm, Overall Length 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.