Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG1-30R2

  • Zoro # G104670151


product price: $67.25
/ea

Key Features

Reduction Ratio
15
Hub Projection
10 mm
Number of Starts
2
Pressure Angle
20 Degrees
Hub Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1-30R2
Zoro #
G104670151
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
20 mm
Pitch Diameter
30 mm
Bore Diameter
6 mm
Overall Length
20 mm
Face Width
10 mm
Outside Diameter
33 mm
Bore Diameter Tolerance
+/- 0.1 mm

Details

Reduction Ratio
15
Hub Projection
10 mm
Number of Starts
2
Pressure Angle
20 Degrees
Number of Teeth
30
Bore Type
Plain
Tooth Direction
Right Hand
Metric Module Pitch
1
Item
Worm Wheel
Gear Shape
H1
Material
Aluminum Bronze
System of Measurement
Metric
Precision Class
KHK W 002 Grade 2

Description

Worm Wheel, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 10 mm, Gear Shape H1, Hub Diameter 20 mm, Hub Projection 10 mm, Material Aluminum Bronze, Metric Module Pitch 1, Number of Starts 2, Number of Teeth 30, Outside Diameter 33 mm, Overall Length 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.