Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG1-40R1

  • Zoro # G004670084


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Overall Length
20 mm
Number of Starts
1
Number of Teeth
40
Gear Shape
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1-40R1
Zoro #
G004670084
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 mm
Hub Diameter
26 mm
Face Width
10 mm
Bore Diameter
8 mm
Outside Diameter
43 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
40 mm

Details

Material
Aluminum Bronze
Number of Starts
1
Number of Teeth
40
Gear Shape
H1
Metric Module Pitch
1
Precision Class
KHK W 002 Grade 2
Pressure Angle
20 Degrees
Reduction Ratio
40
Item
Worm Wheel
System of Measurement
Metric
Hub Projection
10 mm
Tooth Direction
Right Hand
Bore Type
Plain

Description

Worm Wheel, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 10 mm, Gear Shape H1, Hub Diameter 26 mm, Hub Projection 10 mm, Material Aluminum Bronze, Metric Module Pitch 1, Number of Starts 1, Number of Teeth 40, Outside Diameter 43 mm, Overall Length 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.