Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AG1-50R1

  • Zoro # G704670049


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
53 mm
Tooth Direction
Right Hand
System of Measurement
Metric
Hub Diameter
30 mm
Metric Module Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1-50R1
Zoro #
G704670049
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
53 mm
Hub Diameter
30 mm
Overall Length
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
8 mm
Pitch Diameter
50 mm
Face Width
10 mm

Details

Item
Worm Wheel
Tooth Direction
Right Hand
System of Measurement
Metric
Metric Module Pitch
1
Number of Teeth
50
Pressure Angle
20 Degrees
Precision Class
KHK W 002 Grade 2
Material
Aluminum Bronze
Bore Type
Plain
Number of Starts
1
Hub Projection
10 mm
Reduction Ratio
50
Gear Shape
H1

Description

Worm Wheel, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 10 mm, Gear Shape H1, Hub Diameter 30 mm, Hub Projection 10 mm, Material Aluminum Bronze, Metric Module Pitch 1, Number of Starts 1, Number of Teeth 50, Outside Diameter 53 mm, Overall Length 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.