Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG1.5-20R1

  • Zoro # G204669895


product price: $68.65
/ea

Key Features

Bore Diameter
8 mm
System of Measurement
Metric
Number of Teeth
20
Face Width
14 mm
Overall Length
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1.5-20R1
Zoro #
G204669895
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Face Width
14 mm
Overall Length
24 mm
Pitch Diameter
30 mm
Hub Diameter
22 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
34.5 mm

Details

Item
Worm Wheel
System of Measurement
Metric
Number of Teeth
20
Gear Shape
H1
Precision Class
KHK W 002 Grade 2
Metric Module Pitch
1.5
Hub Projection
10 mm
Material
Aluminum Bronze
Pressure Angle
20 Degrees
Number of Starts
1
Bore Type
Plain
Tooth Direction
Right Hand
Reduction Ratio
20

Description

Worm Wheel, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 14 mm, Gear Shape H1, Hub Diameter 22 mm, Hub Projection 10 mm, Material Aluminum Bronze, Metric Module Pitch 1.5, Number of Starts 1, Number of Teeth 20, Outside Diameter 34.5 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.