Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG1.5-20R2

  • Zoro # G404669947


product price: $72.19
/ea

Key Features

Reduction Ratio
10
Number of Teeth
20
Face Width
14 mm
Number of Starts
2
Metric Module Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1.5-20R2
Zoro #
G404669947
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
14 mm
Overall Length
24 mm
Pitch Diameter
30 mm
Hub Diameter
22 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
34.5 mm
Bore Diameter
8 mm

Details

Reduction Ratio
10
Number of Teeth
20
Number of Starts
2
Metric Module Pitch
1.5
Precision Class
KHK W 002 Grade 2
Bore Type
Plain
Tooth Direction
Right Hand
Gear Shape
H1
Item
Worm Wheel
Hub Projection
10 mm
System of Measurement
Metric
Material
Aluminum Bronze
Pressure Angle
20 Degrees

Description

Worm Wheel, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 14 mm, Gear Shape H1, Hub Diameter 22 mm, Hub Projection 10 mm, Material Aluminum Bronze, Metric Module Pitch 1.5, Number of Starts 2, Number of Teeth 20, Outside Diameter 34.5 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.