Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG1.5-30R2

  • Zoro # G804669929


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Number of Starts
2
Bore Diameter
10 mm
Tooth Direction
Right Hand
System of Measurement
Metric
Pitch Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1.5-30R2
Zoro #
G804669929
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Pitch Diameter
45 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
30 mm
Outside Diameter
49.5 mm
Overall Length
24 mm
Face Width
14 mm

Details

Number of Starts
2
Tooth Direction
Right Hand
System of Measurement
Metric
Number of Teeth
30
Pressure Angle
20 Degrees
Bore Type
Plain
Precision Class
KHK W 002 Grade 2
Hub Projection
10 mm
Item
Worm Wheel
Metric Module Pitch
1.5
Reduction Ratio
15
Material
Aluminum Bronze
Gear Shape
H1

Description

Worm Wheel, Bore Diameter 10 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 14 mm, Gear Shape H1, Hub Diameter 30 mm, Hub Projection 10 mm, Material Aluminum Bronze, Metric Module Pitch 1.5, Number of Starts 2, Number of Teeth 30, Outside Diameter 49.5 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.