Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG1.5-50R1

  • Zoro # G704669906


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Hub Projection
10 mm
Reduction Ratio
50
Precision Class
KHK W 002 Grade 2
Pitch Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1.5-50R1
Zoro #
G704669906
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
75 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
24 mm
Face Width
14 mm
Hub Diameter
45 mm
Outside Diameter
79.5 mm

Details

Material
Aluminum Bronze
Hub Projection
10 mm
Reduction Ratio
50
Precision Class
KHK W 002 Grade 2
Tooth Direction
Right Hand
Number of Starts
1
Number of Teeth
50
Bore Type
Plain
System of Measurement
Metric
Gear Shape
H1
Metric Module Pitch
1.5
Pressure Angle
20 Degrees
Item
Worm Wheel

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 14 mm, Gear Shape H1, Hub Diameter 45 mm, Hub Projection 10 mm, Material Aluminum Bronze, Metric Module Pitch 1.5, Number of Starts 1, Number of Teeth 50, Outside Diameter 79.5 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.