Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG1.5-60R1

  • Zoro # G704669968


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Plain
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
94.5 mm
Gear Shape
H1
Hub Projection
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1.5-60R1
Zoro #
G704669968
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
94.5 mm
Overall Length
24 mm
Face Width
14 mm
Hub Diameter
50 mm
Pitch Diameter
90 mm
Bore Diameter
12 mm

Details

Bore Type
Plain
Gear Shape
H1
Hub Projection
10 mm
Metric Module Pitch
1.5
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 2
Item
Worm Wheel
Number of Teeth
60
System of Measurement
Metric
Number of Starts
1
Reduction Ratio
60
Material
Aluminum Bronze

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 14 mm, Gear Shape H1, Hub Diameter 50 mm, Hub Projection 10 mm, Material Aluminum Bronze, Metric Module Pitch 1.5, Number of Starts 1, Number of Teeth 60, Outside Diameter 94.5 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.