Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG2-20R1

  • Zoro # G304670074


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Plain
System of Measurement
Metric
Overall Length
33 mm
Pitch Diameter
40 mm
Face Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2-20R1
Zoro #
G304670074
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
33 mm
Pitch Diameter
40 mm
Face Width
18 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Outside Diameter
46 mm
Hub Diameter
33 mm

Details

Bore Type
Plain
System of Measurement
Metric
Gear Shape
H1
Number of Teeth
20
Material
Aluminum Bronze
Metric Module Pitch
2
Number of Starts
1
Precision Class
KHK W 002 Grade 2
Item
Worm Wheel
Reduction Ratio
20
Tooth Direction
Right Hand
Hub Projection
15 mm
Pressure Angle
20 Degrees

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H1, Hub Diameter 33 mm, Hub Projection 15 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 20, Outside Diameter 46 mm, Overall Length 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.