Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG2-20R2

  • Zoro # G504669977


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Number of Starts
2
Hub Diameter
33 mm
Hub Projection
15 mm
Overall Length
33 mm
Pitch Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2-20R2
Zoro #
G504669977
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
33 mm
Overall Length
33 mm
Pitch Diameter
40 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
46 mm
Face Width
18 mm
Bore Diameter
12 mm

Details

Number of Starts
2
Hub Projection
15 mm
Bore Type
Plain
Pressure Angle
20 Degrees
Reduction Ratio
10
Precision Class
KHK W 002 Grade 2
Gear Shape
H1
Item
Worm Wheel
Tooth Direction
Right Hand
System of Measurement
Metric
Number of Teeth
20
Metric Module Pitch
2
Material
Aluminum Bronze

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H1, Hub Diameter 33 mm, Hub Projection 15 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 2, Number of Teeth 20, Outside Diameter 46 mm, Overall Length 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.