Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AG2-30R2

  • Zoro # G204670525


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
System of Measurement
Metric
Material
Aluminum Bronze
Number of Starts
2
Precision Class
KHK W 002 Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2-30R2
Zoro #
G204670525
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
40 mm
Overall Length
33 mm
Outside Diameter
66 mm
Bore Diameter
12 mm
Face Width
18 mm
Pitch Diameter
60 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Number of Teeth
30
System of Measurement
Metric
Material
Aluminum Bronze
Number of Starts
2
Precision Class
KHK W 002 Grade 2
Metric Module Pitch
2
Gear Shape
H4
Reduction Ratio
15
Hub Projection
15 mm
Bore Type
Plain
Item
Worm Wheel
Tooth Direction
Right Hand
Pressure Angle
20 Degrees

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H4, Hub Diameter 40 mm, Hub Projection 15 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 2, Number of Teeth 30, Outside Diameter 66 mm, Overall Length 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.