Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG2-40R1

  • Zoro # G104670465


product price: $177.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Bore Diameter Tolerance
+/- 0.2 mm
Gear Shape
H4
Pitch Diameter
80 mm
Face Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2-40R1
Zoro #
G104670465
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
80 mm
Face Width
18 mm
Bore Diameter
12 mm
Overall Length
33 mm
Hub Diameter
45 mm
Outside Diameter
86 mm

Details

System of Measurement
Metric
Gear Shape
H4
Reduction Ratio
40
Metric Module Pitch
2
Bore Type
Plain
Number of Teeth
40
Hub Projection
15 mm
Pressure Angle
20 Degrees
Precision Class
KHK W 002 Grade 2
Tooth Direction
Right Hand
Item
Worm Wheel
Number of Starts
1
Material
Aluminum Bronze

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H4, Hub Diameter 45 mm, Hub Projection 15 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 40, Outside Diameter 86 mm, Overall Length 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.