Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AG2-50R1

  • Zoro # G804670406


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Metric Module Pitch
2
Reduction Ratio
50
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 2
Pitch Diameter
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2-50R1
Zoro #
G804670406
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
100 mm
Face Width
18 mm
Bore Diameter
12 mm
Hub Diameter
50 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
106 mm
Overall Length
33 mm

Details

Metric Module Pitch
2
Reduction Ratio
50
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 2
Hub Projection
15 mm
Gear Shape
H5
Item
Worm Wheel
Material
Aluminum Bronze
Number of Starts
1
System of Measurement
Metric
Pressure Angle
20 Degrees
Number of Teeth
50
Bore Type
Plain

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H5, Hub Diameter 50 mm, Hub Projection 15 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 50, Outside Diameter 106 mm, Overall Length 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.