Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AG2-60R1

  • Zoro # G004670299


product price: $307.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Number of Starts
1
Material
Aluminum Bronze
Number of Teeth
60
Pitch Diameter
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2-60R1
Zoro #
G004670299
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
120 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
33 mm
Face Width
18 mm
Hub Diameter
55 mm
Outside Diameter
126 mm
Bore Diameter
12 mm

Details

System of Measurement
Metric
Number of Starts
1
Material
Aluminum Bronze
Number of Teeth
60
Hub Projection
15 mm
Reduction Ratio
60
Pressure Angle
20 Degrees
Item
Worm Wheel
Metric Module Pitch
2
Precision Class
KHK W 002 Grade 2
Gear Shape
H5
Tooth Direction
Right Hand
Bore Type
Plain

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H5, Hub Diameter 55 mm, Hub Projection 15 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 60, Outside Diameter 126 mm, Overall Length 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.