Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AG2.5-20R2

  • Zoro # G504670010


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
57.5 mm
System of Measurement
Metric
Reduction Ratio
10
Gear Shape
H1
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2.5-20R2
Zoro #
G504670010
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
57.5 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
20 mm
Pitch Diameter
50 mm
Hub Diameter
35 mm
Overall Length
34 mm

Details

System of Measurement
Metric
Reduction Ratio
10
Gear Shape
H1
Precision Class
KHK W 002 Grade 2
Tooth Direction
Right Hand
Number of Starts
2
Number of Teeth
20
Metric Module Pitch
2.5
Pressure Angle
20 Degrees
Hub Projection
14 mm
Bore Type
Plain
Material
Aluminum Bronze
Item
Worm Wheel

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 20 mm, Gear Shape H1, Hub Diameter 35 mm, Hub Projection 14 mm, Material Aluminum Bronze, Metric Module Pitch 2.5, Number of Starts 2, Number of Teeth 20, Outside Diameter 57.5 mm, Overall Length 34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.