Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG2.5-30R1

  • Zoro # G904669997


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Metric Module Pitch
2.5
Bore Diameter Tolerance
+/- 0.2 mm
Number of Teeth
30
Bore Type
Plain
Hub Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2.5-30R1
Zoro #
G904669997
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
40 mm
Face Width
20 mm
Overall Length
34 mm
Outside Diameter
82.5 mm
Bore Diameter
12 mm
Pitch Diameter
75 mm

Details

Metric Module Pitch
2.5
Number of Teeth
30
Bore Type
Plain
Hub Projection
14 mm
Material
Aluminum Bronze
Gear Shape
H4
Precision Class
KHK W 002 Grade 2
Reduction Ratio
30
System of Measurement
Metric
Tooth Direction
Right Hand
Number of Starts
1
Item
Worm Wheel
Pressure Angle
20 Degrees

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 20 mm, Gear Shape H4, Hub Diameter 40 mm, Hub Projection 14 mm, Material Aluminum Bronze, Metric Module Pitch 2.5, Number of Starts 1, Number of Teeth 30, Outside Diameter 82.5 mm, Overall Length 34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.