Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AG2.5-50R1

  • Zoro # G504669984


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Tooth Direction
Right Hand
Number of Teeth
50
Precision Class
KHK W 002 Grade 2
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
132.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2.5-50R1
Zoro #
G504669984
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
132.5 mm
Pitch Diameter
125 mm
Hub Diameter
55 mm
Face Width
20 mm
Overall Length
34 mm
Bore Diameter
15 mm

Details

Tooth Direction
Right Hand
Number of Teeth
50
Precision Class
KHK W 002 Grade 2
Metric Module Pitch
2.5
Reduction Ratio
50
System of Measurement
Metric
Bore Type
Plain
Item
Worm Wheel
Gear Shape
H5
Pressure Angle
20 Degrees
Number of Starts
1
Material
Aluminum Bronze
Hub Projection
14 mm

Description

Worm Wheel, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 20 mm, Gear Shape H5, Hub Diameter 55 mm, Hub Projection 14 mm, Material Aluminum Bronze, Metric Module Pitch 2.5, Number of Starts 1, Number of Teeth 50, Outside Diameter 132.5 mm, Overall Length 34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.