Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AG2.5-60R1

  • Zoro # G704670001


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Face Width
20 mm
Pitch Diameter
150 mm
Hub Diameter
60 mm
Number of Starts
1
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG2.5-60R1
Zoro #
G704670001
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
20 mm
Pitch Diameter
150 mm
Hub Diameter
60 mm
Overall Length
34 mm
Bore Diameter
15 mm
Outside Diameter
157.5 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Number of Starts
1
Number of Teeth
60
Item
Worm Wheel
Material
Aluminum Bronze
Reduction Ratio
60
Precision Class
KHK W 002 Grade 2
Metric Module Pitch
2.5
Hub Projection
14 mm
Tooth Direction
Right Hand
Gear Shape
H5
Bore Type
Plain
Pressure Angle
20 Degrees
System of Measurement
Metric

Description

Worm Wheel, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 20 mm, Gear Shape H5, Hub Diameter 60 mm, Hub Projection 14 mm, Material Aluminum Bronze, Metric Module Pitch 2.5, Number of Starts 1, Number of Teeth 60, Outside Diameter 157.5 mm, Overall Length 34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.