Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AGF2-20R2

  • Zoro # G304670302


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Tooth Direction
Right Hand
Bore Type
Plain
Pitch Diameter
40 mm
Pressure Angle
20 Degrees
Reduction Ratio
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGF2-20R2
Zoro #
G304670302
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
40 mm
Face Width
18 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Overall Length
35 mm
Hub Diameter
32 mm
Outside Diameter
44 mm

Details

Tooth Direction
Right Hand
Bore Type
Plain
Pressure Angle
20 Degrees
Reduction Ratio
10
Metric Module Pitch
2
Item
Worm Wheel
Number of Starts
2
Hub Projection
5 mm
Gear Shape
H6
Number of Teeth
20
System of Measurement
Metric
Material
Aluminum Bronze
Precision Class
KHK W 002 Grade 2

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H6, Hub Diameter 32 mm, Hub Projection 5 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 2, Number of Teeth 20, Outside Diameter 44 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.