Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AGF2-25R1

  • Zoro # G304670272


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Face Width
18 mm
Metric Module Pitch
2
Pitch Diameter
50 mm
Overall Length
35 mm
Reduction Ratio
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGF2-25R1
Zoro #
G304670272
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
18 mm
Pitch Diameter
50 mm
Overall Length
35 mm
Bore Diameter
12 mm
Hub Diameter
35 mm
Outside Diameter
54 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Worm Wheel
Metric Module Pitch
2
Reduction Ratio
25
System of Measurement
Metric
Precision Class
KHK W 002 Grade 2
Gear Shape
H6
Tooth Direction
Right Hand
Number of Teeth
25
Hub Projection
5 mm
Number of Starts
1
Pressure Angle
20 Degrees
Bore Type
Plain
Material
Aluminum Bronze

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H6, Hub Diameter 35 mm, Hub Projection 5 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 25, Outside Diameter 54 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.