Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AGF2-30R1

  • Zoro # G004670350


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+/- 0.2 mm
Metric Module Pitch
2
Pressure Angle
20 Degrees
Overall Length
35 mm
Outside Diameter
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGF2-30R1
Zoro #
G004670350
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
35 mm
Outside Diameter
64 mm
Bore Diameter
12 mm
Hub Diameter
38 mm
Face Width
18 mm
Pitch Diameter
60 mm

Details

Metric Module Pitch
2
Pressure Angle
20 Degrees
Gear Shape
H6
Number of Starts
1
Precision Class
KHK W 002 Grade 2
Reduction Ratio
30
Hub Projection
5 mm
Item
Worm Wheel
Bore Type
Plain
Number of Teeth
30
System of Measurement
Metric
Tooth Direction
Right Hand
Material
Aluminum Bronze

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H6, Hub Diameter 38 mm, Hub Projection 5 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 30, Outside Diameter 64 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.