Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AGF2-30R2

  • Zoro # G904670351


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Number of Starts
2
Pressure Angle
20 Degrees
Face Width
18 mm
Hub Projection
5 mm
Outside Diameter
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGF2-30R2
Zoro #
G904670351
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
18 mm
Outside Diameter
64 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
60 mm
Bore Diameter
12 mm
Hub Diameter
38 mm
Overall Length
35 mm

Details

Number of Starts
2
Pressure Angle
20 Degrees
Hub Projection
5 mm
System of Measurement
Metric
Reduction Ratio
15
Material
Aluminum Bronze
Bore Type
Plain
Precision Class
KHK W 002 Grade 2
Number of Teeth
30
Tooth Direction
Right Hand
Item
Worm Wheel
Gear Shape
H6
Metric Module Pitch
2

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H6, Hub Diameter 38 mm, Hub Projection 5 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 2, Number of Teeth 30, Outside Diameter 64 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.