Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AGF2-40R1

  • Zoro # G104670359


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Hub Diameter
45 mm
Material
Aluminum Bronze
Bore Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGF2-40R1
Zoro #
G104670359
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
45 mm
Bore Diameter
12 mm
Outside Diameter
84 mm
Overall Length
35 mm
Pitch Diameter
80 mm
Face Width
18 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Item
Worm Wheel
Material
Aluminum Bronze
Bore Type
Plain
System of Measurement
Metric
Hub Projection
5 mm
Precision Class
KHK W 002 Grade 2
Number of Teeth
40
Gear Shape
H8
Number of Starts
1
Metric Module Pitch
2
Reduction Ratio
40

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H8, Hub Diameter 45 mm, Hub Projection 5 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 40, Outside Diameter 84 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.