Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AGF2-48R1

  • Zoro # G504670157


product price: $282.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Gear Shape
H9
Metric Module Pitch
2
Hub Projection
5 mm
Hub Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGF2-48R1
Zoro #
G504670157
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
50 mm
Outside Diameter
104 mm
Overall Length
35 mm
Pitch Diameter
96 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Face Width
18 mm

Details

System of Measurement
Metric
Gear Shape
H9
Metric Module Pitch
2
Hub Projection
5 mm
Number of Starts
1
Bore Type
Plain
Reduction Ratio
48
Precision Class
KHK W 002 Grade 2
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Item
Worm Wheel
Material
Aluminum Bronze
Number of Teeth
48

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H9, Hub Diameter 50 mm, Hub Projection 5 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 48, Outside Diameter 104 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.