Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AGF2-50R1

  • Zoro # G904670344


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Precision Class
KHK W 002 Grade 2
Hub Diameter
50 mm
Number of Teeth
50
Bore Diameter
12 mm
Face Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGF2-50R1
Zoro #
G904670344
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
50 mm
Bore Diameter
12 mm
Face Width
18 mm
Pitch Diameter
100 mm
Overall Length
35 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
104 mm

Details

Precision Class
KHK W 002 Grade 2
Number of Teeth
50
Metric Module Pitch
2
Hub Projection
5 mm
Number of Starts
1
Reduction Ratio
50
Material
Aluminum Bronze
System of Measurement
Metric
Item
Worm Wheel
Gear Shape
H9
Tooth Direction
Right Hand
Pressure Angle
20 Degrees
Bore Type
Plain

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H9, Hub Diameter 50 mm, Hub Projection 5 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 50, Outside Diameter 104 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.