Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bronze Worm Wheels

  • Mfr # AGF2-60R1

  • Zoro # G104670212


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Face Width
18 mm
Overall Length
35 mm
Hub Diameter
50 mm
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGF2-60R1
Zoro #
G104670212
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
18 mm
Overall Length
35 mm
Hub Diameter
50 mm
Bore Diameter
12 mm
Outside Diameter
124 mm
Pitch Diameter
120 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 2
Hub Projection
5 mm
Gear Shape
H9
Item
Worm Wheel
Reduction Ratio
60
Metric Module Pitch
2
Number of Starts
1
System of Measurement
Metric
Bore Type
Plain
Pressure Angle
20 Degrees
Material
Aluminum Bronze
Number of Teeth
60

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H9, Hub Diameter 50 mm, Hub Projection 5 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 60, Outside Diameter 124 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.