Zoro Homepage

Angular Miter Gears

  • Mfr # SAM1.5-20060

  • Zoro # G804841677


product price: $36.29
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Precision Class
JIS B 1704:1978 Grade 3
Bore Diameter Tolerance
H7
Mounting Distance
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM1.5-20060
Zoro #
G804841677
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Pitch Diameter
30 mm
Bore Diameter
8 mm
Overall Length
22.3 mm
Hub Diameter
25 mm
Outside Diameter
32.59 mm
Face Width
9 mm

Details

Item
Angular Miter Gear
Number of Teeth
20
Material
Carbon Steel
Precision Class
JIS B 1704:1978 Grade 3
Mounting Distance
40 mm
For Shaft Angle
60 Degrees
Metric Module Pitch
1.5
Maximum Teeth Hardness
194 HB
Gear Shape
B60
Bore Type
Plain
Finish
Black Oxide
System of Measurement
Metric
Hub Projection
12.58 mm
Tooth Form
Straight
Pressure Angle
20 Degrees
Material Grade
S45C

Description

Angular Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.