Zoro Homepage

Angular Miter Gears

  • Mfr # SAM1.5-20120

  • Zoro # G304841665


product price: $36.25
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
System of Measurement
Metric
Pitch Diameter
30 mm
Bore Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM1.5-20120
Zoro #
G304841665
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
30 mm
Bore Diameter
8 mm
Hub Diameter
26 mm
Outside Diameter
31.5 mm
Overall Length
20.69 mm
Face Width
5 mm
Bore Diameter Tolerance
H7

Details

Item
Angular Miter Gear
Number of Teeth
20
Material
Carbon Steel
System of Measurement
Metric
For Shaft Angle
120 Degrees
Hub Projection
13.88 mm
Tooth Form
Straight
Mounting Distance
26 mm
Pressure Angle
20 Degrees
Finish
Black Oxide
Gear Shape
B120
Bore Type
Plain
Material Grade
S45C
Precision Class
JIS B 1704:1978 Grade 3
Metric Module Pitch
1.5
Maximum Teeth Hardness
194 HB

Description

Angular Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.