Angular Miter Gears
Mfr # SAM2-20045
Zoro # G004841590
product price: $45.19
/eaKey Features
Number of Teeth
20
Material
Carbon Steel
Gear Shape
B45
Bore Diameter Tolerance
H7
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM2-20045
Zoro #
G004841590
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter Tolerance
H7
Overall Length
26.08 mm
Hub Diameter
30 mm
Bore Diameter
10 mm
Outside Diameter
43.69 mm
Pitch Diameter
40 mm
Face Width
15 mm
Details
Item
Angular Miter Gear
Number of Teeth
20
Material
Carbon Steel
Gear Shape
B45
Finish
Black Oxide
Bore Type
Plain
For Shaft Angle
45 Degrees
Precision Class
JIS B 1704:1978 Grade 3
System of Measurement
Metric
Metric Module Pitch
2
Mounting Distance
60 mm
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Hub Projection
9.65 mm
Pressure Angle
20 Degrees
Tooth Form
Straight
Description
Angular Miter Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.