Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Miter Gears

  • Mfr # SAM2-20060

  • Zoro # G404841626


product price: $43.59
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Precision Class
JIS B 1704:1978 Grade 3
Tooth Form
Straight
Hub Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM2-20060
Zoro #
G404841626
UPC #
-
Country of Origin
China

Dimensions

Hub Diameter
32 mm
Face Width
12 mm
Overall Length
26.39 mm
Bore Diameter Tolerance
H7
Outside Diameter
43.46 mm
Bore Diameter
12 mm
Pitch Diameter
40 mm

Details

Item
Angular Miter Gear
Number of Teeth
20
Material
Carbon Steel
Precision Class
JIS B 1704:1978 Grade 3
Tooth Form
Straight
Finish
Black Oxide
Metric Module Pitch
2
Pressure Angle
20 Degrees
For Shaft Angle
60 Degrees
Material Grade
S45C
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Hub Projection
13.05 mm
Gear Shape
B60
Mounting Distance
50 mm
Bore Type
Plain

Description

Angular Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.