Zoro Homepage

Angular Miter Gears

  • Mfr # SAM2-20120

  • Zoro # G604841662


product price: $45.19
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Gear Shape
B120
Bore Diameter
12 mm
Pitch Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM2-20120
Zoro #
G604841662
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
12 mm
Pitch Diameter
40 mm
Bore Diameter Tolerance
H7
Outside Diameter
42 mm
Overall Length
26.86 mm
Hub Diameter
34 mm
Face Width
6.5 mm

Details

Item
Angular Miter Gear
Number of Teeth
20
Material
Carbon Steel
Gear Shape
B120
Finish
Black Oxide
Tooth Form
Straight
Precision Class
JIS B 1704:1978 Grade 3
Mounting Distance
34 mm
Hub Projection
17.26 mm
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Pressure Angle
20 Degrees
Metric Module Pitch
2
Material Grade
S45C
Bore Type
Plain
For Shaft Angle
120 Degrees

Description

Angular Miter Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 6.5 mm, Finish Black Oxide, For Shaft Angle 120 Degrees , Gear Shape B120, Hub Diameter 34 mm, Hub Projection 17.26 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.