Zoro Homepage

Angular Miter Gears

  • Mfr # SAM2.5-20120

  • Zoro # G504841663


product price: $73.89
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Tooth Form
Straight
For Shaft Angle
120 Degrees
Face Width
8.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM2.5-20120
Zoro #
G504841663
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
8.5 mm
Bore Diameter
14 mm
Overall Length
33.22 mm
Pitch Diameter
50 mm
Bore Diameter Tolerance
H7
Hub Diameter
42 mm
Outside Diameter
52.5 mm

Details

Item
Angular Miter Gear
Number of Teeth
20
Material
Carbon Steel
Tooth Form
Straight
For Shaft Angle
120 Degrees
Finish
Black Oxide
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 3
Material Grade
S45C
Bore Type
Plain
Hub Projection
20.64 mm
Mounting Distance
42 mm
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
Metric Module Pitch
2.5
Gear Shape
B120

Description

Angular Miter Gear, Bore Diameter 14 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 8.5 mm, Finish Black Oxide, For Shaft Angle 120 Degrees , Gear Shape B120, Hub Diameter 42 mm, Hub Projection 20.64 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.