Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Spur Gears

  • Mfr # BSS0.5-16A

  • Zoro # G704670131


product price: $14.69
/ea

Key Features

Number of Teeth
16
Material
Brass
Hub Projection
11 mm
Outside Diameter
9 mm
Gear Shape
S3T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS0.5-16A
Zoro #
G704670131
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
9 mm
Hub Diameter
9 mm
Screw Thread Size
M3
Bore Diameter Tolerance
H7
Maximum Bore Diameter
3 mm
Overall Length
14 mm
Bore Diameter
3 mm
Pitch Diameter
8 mm
Face Width
3 mm

Details

Item
Spur Gear
Number of Teeth
16
Material
Brass
Hub Projection
11 mm
Gear Shape
S3T
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
Bore Type
Finished
Includes
Set Screw
Resistance Properties
Rust Resistant
System of Measurement
Metric
Hub Type
Hub with Set Screws
Maximum Teeth Hardness
80 HV
Material Grade
C3604
Minimum Teeth Hardness
80 HV
Number of Set Screws
1
Metric Module Pitch
0.5
Pressure Angle
20 Degrees

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 3 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 9 mm, Hub Projection 11 mm, Face Width 3 mm, Pitch Diameter 8 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.