Zoro Homepage

Brass Spur Gears

  • Mfr # BSS0.5-20

  • Zoro # G104841506


product price: $14.69
/ea

Key Features

Number of Teeth
20
Material
Brass
Metric Module Pitch
0.5
Includes
Set Screw
Resistance Properties
Rust Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS0.5-20
Zoro #
G104841506
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
3 mm
Bore Diameter Tolerance
H7
Bore Diameter
4 mm
Outside Diameter
11 mm
Pitch Diameter
10 mm
Overall Length
10 mm
Hub Diameter
8.5 mm

Details

Item
Spur Gear
Number of Teeth
20
Material
Brass
Metric Module Pitch
0.5
Includes
Set Screw
Resistance Properties
Rust Resistant
Standards
RoHS Compliant
Minimum Teeth Hardness
80 HV
Bore Type
Plain
Hub Projection
7 mm
Number of Set Screws
1
Hub Type
Hub with Set Screws
Material Grade
C3604
System of Measurement
Metric
Gear Shape
S1
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 8.5 mm, Hub Projection 7 mm, Face Width 3 mm, Pitch Diameter 10 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.