Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Spur Gears

  • Mfr # BSS0.5-20A

  • Zoro # G004670022


product price: $17.59
/ea

Key Features

Number of Teeth
20
Material
Brass
Screw Thread Size
M3
Gear Shape
S3T
Precision Class
JIS N8 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSS0.5-20A
Zoro #
G004670022
UPC #
-
Country of Origin
Japan

Dimensions

Screw Thread Size
M3
Face Width
3 mm
Pitch Diameter
10 mm
Hub Diameter
11 mm
Maximum Bore Diameter
3 mm
Bore Diameter
3 mm
Outside Diameter
11 mm
Overall Length
14 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
20
Material
Brass
Gear Shape
S3T
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Finished
Standards
RoHS Compliant
Hub Projection
11 mm
Pressure Angle
20 Degrees
Hub Type
Hub with Set Screws
Resistance Properties
Rust Resistant
Includes
Set Screw
Number of Set Screws
1
Metric Module Pitch
0.5
Material Grade
C3604
System of Measurement
Metric
Minimum Teeth Hardness
80 HV

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 3 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 11 mm, Hub Projection 11 mm, Face Width 3 mm, Pitch Diameter 10 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.