Zoro Homepage

Brass Spur Gears

  • Mfr # BSS0.5-25

  • Zoro # G004670060


product price: $17.89
/ea

Key Features

Number of Teeth
25
Material
Brass
Includes
Set Screw
Hub Type
Hub with Set Screws
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS0.5-25
Zoro #
G004670060
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
11 mm
Bore Diameter Tolerance
H7
Bore Diameter
4 mm
Pitch Diameter
12.5 mm
Face Width
3 mm
Overall Length
10 mm
Outside Diameter
13.5 mm

Details

Item
Spur Gear
Number of Teeth
25
Material
Brass
Includes
Set Screw
Hub Type
Hub with Set Screws
Gear Shape
S1
Minimum Teeth Hardness
80 HV
Pressure Angle
20 Degrees
Number of Set Screws
1
Bore Type
Plain
System of Measurement
Metric
Resistance Properties
Rust Resistant
Hub Projection
7 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
0.5
Material Grade
C3604
Standards
RoHS Compliant

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 11 mm, Hub Projection 7 mm, Face Width 3 mm, Pitch Diameter 12.5 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.