Zoro Homepage

Brass Spur Gears

  • Mfr # BSS0.5-30

  • Zoro # G104841520


product price: $19.99
/ea

Key Features

Number of Teeth
30
Material
Brass
Bore Type
Plain
Material Grade
C3604
Hub Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS0.5-30
Zoro #
G104841520
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
13 mm
Overall Length
10 mm
Bore Diameter Tolerance
H7
Pitch Diameter
15 mm
Face Width
3 mm
Bore Diameter
4 mm
Outside Diameter
16 mm

Details

Item
Spur Gear
Number of Teeth
30
Material
Brass
Bore Type
Plain
Material Grade
C3604
Resistance Properties
Rust Resistant
System of Measurement
Metric
Minimum Teeth Hardness
80 HV
Pressure Angle
20 Degrees
Metric Module Pitch
0.5
Hub Type
Hub with Set Screws
Number of Set Screws
1
Gear Shape
S1
Precision Class
JIS N8 (JIS B1702-1:1998)
Includes
Set Screw
Standards
RoHS Compliant
Hub Projection
7 mm

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 13 mm, Hub Projection 7 mm, Face Width 3 mm, Pitch Diameter 15 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.