Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Spur Gears

  • Mfr # BSS0.5-30B

  • Zoro # G404670059


product price: $20.99
/ea

Key Features

Number of Teeth
30
Material
Brass
Bore Type
Finished
Includes
Set Screw
Maximum Bore Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSS0.5-30B
Zoro #
G404670059
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Bore Diameter
4 mm
Screw Thread Size
M3
Bore Diameter
4 mm
Outside Diameter
16 mm
Hub Diameter
12 mm
Bore Diameter Tolerance
H7
Face Width
3 mm
Pitch Diameter
15 mm
Overall Length
10 mm

Details

Item
Spur Gear
Number of Teeth
30
Material
Brass
Bore Type
Finished
Includes
Set Screw
Minimum Teeth Hardness
80 HV
Material Grade
C3604
System of Measurement
Metric
Metric Module Pitch
0.5
Standards
RoHS Compliant
Gear Shape
S1T
Precision Class
JIS N8 (JIS B1702-1:1998)
Resistance Properties
Rust Resistant
Pressure Angle
20 Degrees
Hub Projection
7 mm
Number of Set Screws
1
Hub Type
Hub with Set Screws

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 12 mm, Hub Projection 7 mm, Face Width 3 mm, Pitch Diameter 15 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.