Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Spur Gears

  • Mfr # BSS0.5-30C

  • Zoro # G604669983


product price: $19.89
/ea

Key Features

Number of Teeth
30
Material
Brass
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Diameter Tolerance
H7
Face Width
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS0.5-30C
Zoro #
G604669983
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Face Width
3 mm
Pitch Diameter
15 mm
Outside Diameter
16 mm
Overall Length
10 mm
Maximum Bore Diameter
5 mm
Bore Diameter
5 mm
Screw Thread Size
M4
Hub Diameter
12 mm

Details

Item
Spur Gear
Number of Teeth
30
Material
Brass
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
C3604
System of Measurement
Metric
Minimum Teeth Hardness
80 HV
Number of Set Screws
1
Metric Module Pitch
0.5
Bore Type
Finished
Standards
RoHS Compliant
Includes
Set Screw
Hub Projection
7 mm
Gear Shape
S1T
Hub Type
Hub with Set Screws
Resistance Properties
Rust Resistant
Pressure Angle
20 Degrees

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 12 mm, Hub Projection 7 mm, Face Width 3 mm, Pitch Diameter 15 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.