Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Spur Gears

  • Mfr # BSS0.5-40

  • Zoro # G604841556


product price: $27.25
/ea

Key Features

Number of Teeth
40
Material
Brass
Hub Diameter
17 mm
System of Measurement
Metric
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS0.5-40
Zoro #
G604841556
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
17 mm
Outside Diameter
21 mm
Bore Diameter
4 mm
Face Width
3 mm
Bore Diameter Tolerance
H7
Overall Length
10 mm
Pitch Diameter
20 mm

Details

Item
Spur Gear
Number of Teeth
40
Material
Brass
System of Measurement
Metric
Pressure Angle
20 Degrees
Material Grade
C3604
Gear Shape
S1
Hub Projection
7 mm
Standards
RoHS Compliant
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Plain
Resistance Properties
Rust Resistant
Minimum Teeth Hardness
80 HV
Metric Module Pitch
0.5
Hub Type
Hub with Set Screws
Includes
Set Screw
Number of Set Screws
1

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 17 mm, Hub Projection 7 mm, Face Width 3 mm, Pitch Diameter 20 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.