Zoro Homepage

Brass Spur Gears

  • Mfr # BSS0.8-20

  • Zoro # G204841529


product price: $20.29
/ea

Key Features

Number of Teeth
20
Material
Brass
Hub Diameter
13.5 mm
Resistance Properties
Rust Resistant
Hub Type
Hub with Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS0.8-20
Zoro #
G204841529
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
13.5 mm
Outside Diameter
17.6 mm
Bore Diameter Tolerance
H7
Face Width
4 mm
Overall Length
12 mm
Pitch Diameter
16 mm
Bore Diameter
5 mm

Details

Item
Spur Gear
Number of Teeth
20
Material
Brass
Resistance Properties
Rust Resistant
Hub Type
Hub with Set Screws
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Material Grade
C3604
System of Measurement
Metric
Minimum Teeth Hardness
80 HV
Number of Set Screws
1
Hub Projection
8 mm
Gear Shape
S1
Includes
Set Screw
Metric Module Pitch
0.8
Bore Type
Plain
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

Spur Gear, Metric Module Pitch 0.8, Bore Diameter 5 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 13.5 mm, Hub Projection 8 mm, Face Width 4 mm, Pitch Diameter 16 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.